KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1/4" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1947251| Mfr #: 1RTT6

$13.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1" x 1/4"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947251 Mfr #: 1RTT6
Pipe Size (Fittings): 1" x 1/4"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 2500 psi@350 Degrees F
Item: Hex Reducing BushingFittings Sub-Category: Bushings
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Reducing BushingPipe Size 1 x 1/4 In.Threaded Connection, Material of Construction 316 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews