1" MNPT x 3/4" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G2159324| Mfr #: 1MPN7

$4.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Bushing
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi @ 72 Degrees F

Technical Specifications

Zoro #: G2159324 Mfr #: 1MPN7
Basic Fitting Shape: BushingFitting Connection Type: MNPT x FNPT
Max. Pressure: 3000 psi @ 72 Degrees FBasic Fitting Material: Metal
Item: Hex BushingStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Hex BushingPipe Fitting Material: Galvanized Forged Steel
Pipe Size (Fittings): 1" x 3/4"Country of Origin (subject to change): Taiwan

Product Description

Hex Bushing, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1 In. x 3/4 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews