Hex Reducing Bushing, 1 x 3/4 In, 304 SS

VALUE BRAND| Zoro #: G0701321| Mfr #: 1RRT8

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701321 Mfr #: 1RRT8
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Basic Fitting Shape: BushingItem: Hex Reducing Bushing
Fittings Sub-Category: BushingsSpecific Fitting Shape: Hex Reducing Bushing
Pipe Fitting Material: 304 Stainless SteelStandards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Steam Pressure: 2500 psi@350 Degrees FMax. Pressure: 3000 psi@100 Degrees F
Pipe Size (Fittings): 1" x 3/4"Country of Origin (subject to change): Taiwan

Product Description

Hex Reducing BushingPipe Size 1 x 3/4 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews