1" x 3/8" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1629871| Mfr #: S3416HB010003B

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT x FNPT
Basic Fitting Material: Metal
Max. Pressure: 3000 psi@100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629871 Mfr #: S3416HB010003B
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Max. Pressure: 3000 psi@100 Degrees FMax. Steam Pressure: 2810 psi@350 Degrees F
Specific Fitting Shape: Hex Reducing BushingFittings Sub-Category: Bushings
Fitting Schedule/Class: Class 3000Pipe Size (Fittings): 1" x 3/8"
Outside Dia.: 1-3/8"Pipe Fitting Material: 316 Stainless Steel
Basic Fitting Shape: BushingItem: Hex Reducing Bushing
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Country of Origin (subject to change): Japan

Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 1 In. x 3/8 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi@100 Degrees F, Max. Steam Pressure 2810 psi@350 Degrees F, Outside Dia. 1-3/8 In., Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews