KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G2248547| Mfr #: 1MPN4

$2.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Item: Hex Bushing
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248547 Mfr #: 1MPN4
Pipe Size (Fittings): 1/2" x 3/8"Item: Hex Bushing
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Hex Bushing
Max. Pressure: 3000 psi @ 72 Degrees FPipe Fitting Material: Galvanized Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Bushing
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bushing, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1/2 In. x 3/8 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews