Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1750016| Mfr #: 1RRP8

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Bushings
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure: 3000 psi@100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750016 Mfr #: 1RRP8
Fittings Sub-Category: BushingsStandards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure: 3000 psi@100 Degrees FFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: BushingPipe Size (Fittings): 1/2" x 3/8"
Max. Steam Pressure: 2500 psi@350 Degrees FPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingBasic Fitting Material: Metal
Country of Origin (subject to change): Taiwan

Description

Hex Reducing BushingPipe Size 1/2 x 3/8 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews