1/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1552397| Mfr #: 1RRN7

$4.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 2500 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552397 Mfr #: 1RRN7
Max. Steam Pressure: 2500 psi@350 Degrees FMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelFittings Sub-Category: Bushings
Pipe Size (Fittings): 1/4" x 1/8"Specific Fitting Shape: Hex Reducing Bushing
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Fitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Bushing
Item: Hex Reducing BushingCountry of Origin (subject to change): Taiwan

Description

Hex Reducing BushingPipe Size 1/4 x 1/8 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews