Hex Reducing Bushing, 1/4 x 1/8 In, 316 SS

VALUE BRAND| Zoro #: G2280774| Mfr #: 1RTP1

$4.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 1/4" x 1/8"
Basic Fitting Shape: Bushing
Basic Fitting Material: Metal

Technical Specifications

Zoro #: G2280774 Mfr #: 1RTP1
Pipe Size (Fittings): 1/4" x 1/8"Basic Fitting Shape: Bushing
Basic Fitting Material: MetalItem: Hex Reducing Bushing
Max. Pressure: 3000 psi@100 Degrees FFitting Connection Type: MNPT x FNPT
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Fittings Sub-Category: Bushings
Max. Steam Pressure: 2500 psi@350 Degrees FPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingCountry of Origin (subject to change): Taiwan

Product Description

Hex Reducing BushingPipe Size 1/4 x 1/8 In.Threaded Connection, Material of Construction 316 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews