2-1/2" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G2097916| Mfr #: 1LUV1

$29.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2" x 1-1/2"
Basic Fitting Shape: Bushing
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097916 Mfr #: 1LUV1
Pipe Size (Fittings): 2-1/2" x 1-1/2"Basic Fitting Shape: Bushing
Basic Fitting Material: MetalItem: Hex Reducing Bushing
Max. Pressure: 300 psiFitting Connection Type: MNPT x FNPT
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFittings Sub-Category: Bushings
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingCountry of Origin (subject to change): China

Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2-1/2 In. x 1-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews