STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2-1/2" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1931912| Mfr #: S3416HB024014B

$88.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT x FNPT
Basic Fitting Material: Metal
Max. Pressure: 3000 psi@100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931912 Mfr #: S3416HB024014B
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Metal
Max. Pressure: 3000 psi@100 Degrees FMax. Steam Pressure: 2810 psi@350 Degrees F
Specific Fitting Shape: Hex Reducing BushingFittings Sub-Category: Bushings
Fitting Schedule/Class: Class 3000Pipe Size (Fittings): 2-1/2" x 1-1/2"
Outside Dia.: 3"Pipe Fitting Material: 316 Stainless Steel
Basic Fitting Shape: BushingItem: Hex Reducing Bushing
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Country of Origin (subject to change): Japan

Description

Hex Reducing Bushing, Pipe Size 2-1/2 x 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @; 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews