KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1601433| Mfr #: S3414HB024012B

$79.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2" x 1-1/4"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601433 Mfr #: S3414HB024012B
Pipe Size (Fittings): 2-1/2" x 1-1/4"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 2570 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 1965 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Hex Reducing Bushing
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 3"
Fittings Sub-Category: BushingsCountry of Origin (subject to change): Japan

Description

Hex Reducing Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2-1/2 In. x 1-1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 2570 psi@100 Degrees F, Max. Steam Pressure 1965 psi@350 Degrees F, Outside Dia. 3 In., Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews