2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1070544| Mfr #: S3416HB024010B

$88.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1070544 Mfr #: S3416HB024010B
Fitting Connection Type: MNPT x FNPTPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingBasic Fitting Shape: Bushing
Max. Pressure: 3000 psi@100 Degrees FFittings Sub-Category: Bushings
Item: Hex Reducing BushingBasic Fitting Material: Metal
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Fitting Schedule/Class: Class 3000
Outside Dia.: 3"Pipe Size (Fittings): 2-1/2" x 1"
Max. Steam Pressure: 2810 psi@350 Degrees FCountry of Origin (subject to change): Japan

Product Description

Hex Reducing Bushing, Pipe Size 2-1/2 x 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @; 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11