KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1227816| Mfr #: 1RRV8

$43.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1-1/4"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227816 Mfr #: 1RRV8
Pipe Size (Fittings): 2" x 1-1/4"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 2500 psi@350 Degrees F
Item: Hex Reducing BushingFittings Sub-Category: Bushings
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Reducing Bushing, Pipe Fitting Material 304 Stainless Steel, Pipe Size - Pipe Fitting 2 In. x 1-1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi@100 Degrees F, Max. Steam Pressure 2500 psi@350 Degrees F, Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews