WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Reducing Bushing, 2 x 1 1/4 In, 316 SS

VALUE BRAND| Zoro #: G1923914| Mfr #: 1LUT8

$17.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Steam Pressure: 150 psi
Max. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless Steel

Technical Specifications

Zoro #: G1923914 Mfr #: 1LUT8
Max. Steam Pressure: 150 psiMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelFittings Sub-Category: Bushings
Pipe Size (Fittings): 2" x 1-1/4"Specific Fitting Shape: Hex Reducing Bushing
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Bushing
Item: Hex Reducing BushingCountry of Origin (subject to change): China

Product Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In. x 1-1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews