Zoro Select
2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing
Mfr # 1RRV6
Zoro # G1072102
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRT2
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRP2
- ZORO SELECT 1" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRT6
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow 609E111N212
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Bushing 400B113N114010
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling 2UA23
- ZORO SELECT 1-1/2" FSW x FNPT 316 SS Coupling 3003006018
- ZORO SELECT Female Cross, 304 SS, 3/8" Pipe Size, NPT ZUSA-PF-7904
- ZORO SELECT Elbow, 90 Degrees, SS ZUSA-PF-8195
- LEGEND VALVE 3/4" SS304 SPUD 404-334
- ZORO SELECT 4" FNPT 304 SS 90 Degree Elbow 409E111N040
- Zoro Select Stainless Steel Pipe Fittings