2" x 1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1444816| Mfr #: 1LUT4

$15.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1/2"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444816 Mfr #: 1LUT4
Pipe Size (Fittings): 2" x 1/2"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Hex Reducing BushingFittings Sub-Category: Bushings
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In. x 1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews