KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G0350104| Mfr #: S3116HB020002

$18.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1/4"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350104 Mfr #: S3116HB020002
Pipe Size (Fittings): 2" x 1/4"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Fitting Schedule/Class: Class 150Item: Hex Reducing Bushing
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsOutside Dia.: 1-3/8"
Fittings Sub-Category: BushingsCountry of Origin (subject to change): China

Description

Hex Reducing Bushing, Pipe Size 2 x 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 300 For WOG, 150 For Saturated Steam, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews