BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" x 1" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G0643255| Mfr #: 1LUV3

$53.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 1"
Basic Fitting Shape: Bushing
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643255 Mfr #: 1LUV3
Pipe Size (Fittings): 3" x 1"Basic Fitting Shape: Bushing
Basic Fitting Material: MetalItem: Hex Reducing Bushing
Max. Pressure: 300 psiFitting Connection Type: MNPT x FNPT
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFittings Sub-Category: Bushings
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingCountry of Origin (subject to change): China

Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3 In. x 1 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews