KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 2-1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G2389764| Mfr #: S3414HB030024B

$139.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3" x 2-1/2"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389764 Mfr #: S3414HB030024B
Pipe Size (Fittings): 3" x 2-1/2"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 2570 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 1965 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Hex Reducing Bushing
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 3-15/32"
Fittings Sub-Category: BushingsCountry of Origin (subject to change): Japan

Description

Hex Reducing Bushing, Pipe Size 3 x 2-1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 2570 psi WOG at 100 Degrees F; 1965 psi at 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews