3" x 2-1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G2123256| Mfr #: 1LUV7

$35.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123256 Mfr #: 1LUV7
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsMax. Steam Pressure: 150 psi
Max. Pressure: 300 psiSpecific Fitting Shape: Hex Reducing Bushing
Basic Fitting Material: MetalFitting Connection Type: MNPT x FNPT
Item: Hex Reducing BushingFittings Sub-Category: Bushings
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Bushing
Pipe Size (Fittings): 3" x 2-1/2"Country of Origin (subject to change): China

Product Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3 In. x 2-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings