PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G0663756| Mfr #: 1RRR7

$7.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663756 Mfr #: 1RRR7
Fitting Connection Type: MNPT x FNPTItem: Hex Reducing Bushing
Fittings Sub-Category: BushingsSpecific Fitting Shape: Hex Reducing Bushing
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Pipe Fitting Material: 304 Stainless SteelStandards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Pipe Size (Fittings): 3/4" x 1/2"Max. Steam Pressure: 2500 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees FCountry of Origin (subject to change): Taiwan

Product Description

Hex Reducing BushingPipe Size 3/4 x 1/2 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews