3/4" x 1/4" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1336797| Mfr #: 1RRR3

$7.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Reducing Bushing
Specific Fitting Shape: Hex Reducing Bushing
Pipe Fitting Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336797 Mfr #: 1RRR3
Item: Hex Reducing BushingSpecific Fitting Shape: Hex Reducing Bushing
Pipe Fitting Material: 304 Stainless SteelFitting Connection Type: MNPT x FNPT
Pipe Size (Fittings): 3/4" x 1/4"Basic Fitting Material: Metal
Fittings Sub-Category: BushingsMax. Steam Pressure: 2500 psi@350 Degrees F
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Max. Pressure: 3000 psi@100 Degrees F
Basic Fitting Shape: BushingCountry of Origin (subject to change): Taiwan

Description

Hex Reducing BushingPipe Size 3/4 x 1/4 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews