3/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G1730145| Mfr #: 1LUN4

$3.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730145 Mfr #: 1LUN4
Specific Fitting Shape: Hex Reducing BushingPipe Fitting Material: 316 Stainless Steel
Fittings Sub-Category: BushingsMax. Steam Pressure: 150 psi
Max. Pressure: 300 psiBasic Fitting Material: Metal
Fitting Connection Type: MNPT x FNPTStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Item: Hex Reducing BushingBasic Fitting Shape: Bushing
Pipe Size (Fittings): 3/4" x 1/8"Country of Origin (subject to change): China

Product Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3/4 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews