3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing

VALUE BRAND| Zoro #: G2135253| Mfr #: 1MPN3

$1.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Max. Pressure: 300 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135253 Mfr #: 1MPN3
Basic Fitting Material: MetalMax. Pressure: 300 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Forged SteelItem: Hex Bushing
Basic Fitting Shape: BushingSpecific Fitting Shape: Hex Bushing
Pipe Size (Fittings): 3/8" x 1/4"Fitting Connection Type: MNPT x FNPT
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Country of Origin (subject to change): Taiwan

Description

Hex Bushing, Pipe Fitting Material Galvanized Malleable Iron, Pipe Size (Fittings) 3/8 In. x 1/4 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 300 psi @ 150 Degrees F WOG

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews