3/8" x 1/4" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G0734903| Mfr #: 1RRP2

$4.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734903 Mfr #: 1RRP2
Fittings Sub-Category: BushingsPipe Fitting Material: 304 Stainless Steel
Basic Fitting Material: MetalItem: Hex Reducing Bushing
Fitting Connection Type: MNPT x FNPTSpecific Fitting Shape: Hex Reducing Bushing
Basic Fitting Shape: BushingStandards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Pipe Size (Fittings): 3/8" x 1/4"Max. Steam Pressure: 2500 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees FCountry of Origin (subject to change): Taiwan

Product Description

Hex Reducing BushingPipe Size 3/8 x 1/4 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews