*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 1" MNPT x FNPT SS Hex Reducing Bushing

VALUE BRAND| Zoro #: G2385555| Mfr #: S3416HB040010B

$250.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 1"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385555 Mfr #: S3416HB040010B
Pipe Size (Fittings): 4" x 1"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Hex Reducing BushingMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Bushing
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Hex Reducing Bushing
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 4-5/8"
Fittings Sub-Category: BushingsCountry of Origin (subject to change): Japan

Description

Hex Reducing Bushing, Pipe Size 4 x 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @; 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews