WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Reducing Bushing, 4 x 3 In, 304 SS

VALUE BRAND| Zoro #: G1382157| Mfr #: S3414HB040030B

$309.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 3000
Pipe Size (Fittings): 4" x 3"
Basic Fitting Shape: Bushing

Technical Specifications

Zoro #: G1382157 Mfr #: S3414HB040030B
Fitting Schedule/Class: Class 3000Pipe Size (Fittings): 4" x 3"
Basic Fitting Shape: BushingBasic Fitting Material: Metal
Item: Hex Reducing BushingFittings Sub-Category: Bushings
Max. Pressure: 2570 psi@100 Degrees FFitting Connection Type: MNPT x FNPT
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 4-37/64"
Max. Steam Pressure: 1965 psi@350 Degrees FPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Hex Reducing BushingCountry of Origin (subject to change): Japan

Product Description

Hex Reducing Bushing, Pipe Size 4 x 3 In., Threaded Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 2570 psi WOG at 100 Degrees F; 1965 psi at 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Product Reviews