Hex Rod, Acetal, White, 3/4 In Hex x 1 Ft

POLYMERSHAPES| Zoro #: G1795875| Mfr #: 2XNH2

$18.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795875 Mfr #: 2XNH2
Max. Temp. (F): 180Color: WHITE
Length Tolerance: +0.125/-0.000"Min. Temp. (F): 32
Type: Natural GradeTensile Strength (PSI): 11, 000
Material: Acetal CopolymerHex Width Tolerance: +.000/-0.005"
Length: 1 FtHex Size: 3/4"
Item: Hex StockCountry of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Acetal Copolymer, White Color, Hex Size 3/4 In, Length 1 Ft, Hex Width Tolerance +.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI
Save 15%. Sign up for Z-mail.