Hex Rod, Acetal, White, 7/16 In x 4 Ft

VALUE BRAND |Zoro #: G2265934|Mfr #: 2XNH6

$30.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265934 Mfr #: 2XNH6
Standards: -Impact Strength (Lbs.): -
Max. Temp. (F): 180Item: Hex Stock
Material: Acetal CopolymerColor: White
Length Tolerance: +0.125/-0.000"Type: Natural Grade
Min. Temp. (F): 32Tensile Strength (PSI): 11, 000
Hex Width Tolerance: +.000/-0.005"Hex Size: 7/16"
Length: 4 FtCountry of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Acetal Copolymer, White Color, Hex Size 7/16 In, Length 4 Ft, Hex Width Tolerance +.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.