WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft

VALUE BRAND| Zoro #: G1628532| Mfr #: 2HJN4

$50.05 /ea

This item ships free. DetailsStandard ground shipping
Details:
Hex Size: 7/8"
Item: Hex Stock
Material: carbon steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1628532 Mfr #: 2HJN4
Hex Size: 7/8"Item: Hex Stock
Material: carbon steelTypical Tensile Strength (PSI): 65,000
Hex Width Tolerance: +0.000/-0.003"Length: 6 ft.
Length Tolerance: +/-6.000"Typical Yield Strength (PSI): 55,000
Alloy Type: 1018Standards: ASTM 108, UNS# G10180, AISI 1018
Temper: Cold FinishFinish: Unpolished
Type: General PurposeCountry of Origin (subject to change): Multiple

Product Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 7/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65000 PSI, Typical Yield Strength 55000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews