Hex Rod, Carbon Stl, 12L14, 3/4 In Hexx6 Ft

VALUE BRAND| Zoro #: G2305405| Mfr #: 2HJW3

$39.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305405 Mfr #: 2HJW3
Length: 6 ft.Finish: Unpolished
Length Tolerance: +/-6.000"Hex Width Tolerance: +/- 0.003"
Hex Size: 3/4"Type: General Purpose
Temper: Cold FinishTypical Tensile Strength (PSI): 78,000
Material: carbon steelAlloy Type: 12L14
Typical Yield Strength (PSI): 60,000Standards: ASTM 108, UNS# G12144
Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +/- 0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 78000 PSI, Typical Yield Strength 60000 PSI, ASTM 108, UNS# G12144 Standards

Reviews