JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hex Rod, Nylon, Off White, 1 In x 1 Ft

POLYMERSHAPES| Zoro #: G0364594| Mfr #: 2XND1

$34.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364594 Mfr #: 2XND1
Type: Natural GradeTensile Strength (PSI): 11, 500
Hex Width Tolerance: +0.000/-0.005"Max. Temp. (F): 210
Hex Size: 1"Material: Extruded Nylon 6/6
Length: 1 FtItem: Hex Stock
Color: Off WhiteLength Tolerance: +0.125/-0.000"
Min. Temp. (F): -40Country of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 1 In, Length 1 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Product Reviews

Save 15%. Sign up for Z-mail.