JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Rod, Nylon, Off White, 1/2 In x 1 Ft

POLYMERSHAPES| Zoro #: G0528613| Mfr #: 2XNC6

$11.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528613 Mfr #: 2XNC6
Type: Natural GradeHex Width Tolerance: +0.000/-0.005"
Max. Temp. (F): 210Hex Size: 1/2"
Material: Extruded Nylon 6/6Length: 1 Ft
Item: Hex StockColor: Off White
Length Tolerance: +0.125/-0.000"Min. Temp. (F): -40
Tensile Strength (PSI): 11, 500Country of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 1/2 In, Length 1 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Product Reviews

Save 15%. Sign up for Z-mail.