LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Rod, Nylon, Off White, 5/8 In x 4 Ft

POLYMERSHAPES| Zoro #: G0959481| Mfr #: 2XND5

$58.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959481 Mfr #: 2XND5
Type: Natural GradeTensile Strength (PSI): 11, 500
Hex Width Tolerance: +0.000/-0.005"Max. Temp. (F): 210
Hex Size: 5/8"Material: Extruded Nylon 6/6
Length: 4 ftItem: Hex Stock
Color: off WhiteLength Tolerance: +0.125/-0.000"
Min. Temp. (F): -40Country of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 5/8 In, Length 4 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Product Reviews

Save 15%. Sign up for Z-mail.