Hex Rod, Nylon, Off White, 7/16 In x 8 Ft

VALUE BRAND |Zoro #: G1642934|Mfr #: 2XNE1

$55.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642934 Mfr #: 2XNE1
Standards: -Impact Strength (Lbs.): -
Max. Temp. (F): 210Item: Hex Stock
Material: Extruded Nylon 6/6Color: Off White
Length Tolerance: +0.125/-0.000"Type: Natural Grade
Min. Temp. (F): -40Tensile Strength (PSI): 11, 500
Hex Width Tolerance: +0.000/-0.005"Hex Size: 7/16"
Length: 8 FtCountry of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 7/16 In, Length 8 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.