Hex Rod, Nylon, Off White, 7/8 In x 4 Ft

POLYMERSHAPES| Zoro #: G0651077| Mfr #: 2XND7

$107.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651077 Mfr #: 2XND7
Type: Natural GradeItem: Hex Stock
Color: Off WhiteLength Tolerance: +0.125/-0.000"
Min. Temp. (F): -40Tensile Strength (PSI): 11, 500
Hex Width Tolerance: +0.000/-0.005"Max. Temp. (F): 210
Hex Size: 7/8"Material: Extruded Nylon 6/6
Length: 4 FtCountry of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 7/8 In, Length 4 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI
Save 15%. Sign up for Z-mail.