Hex Rod, Steel, 1018, 1 1/4 In Hex x 6 Ft

VALUE BRAND| Zoro #: G0623436| Mfr #: 2HJN6

$83.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623436 Mfr #: 2HJN6
Standards: ASTM 108, UNS# G10180, AISI 1018Temper: Cold Finish
Finish: UnpolishedMaterial: Carbon Steel
Item: Hex StockType: General Purpose
Alloy Type: 1018Typical Hardness: -
Hardness Scale: -Typical Yield Strength (PSI): 55, 000
Hex Width Tolerance: +0.000/-0.003"Length Tolerance: +/-6.000"
Typical Tensile Strength (PSI): 65, 000Hex Size: 1-1/4"
Length: 6 ft.Country of Origin (subject to change): Multiple

Product Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 1 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 65000 PSI, Typical Yield Strength 55000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Product Reviews

Save 15%. Sign up for Z-mail.