KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Rod, Steel, 1018, 1 In Hex x 1 Ft L, Min. Qty 12

VALUE BRAND| Zoro #: G1126431| Mfr #: 2AVF5

$11.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 1018
Typical Tensile Strength (PSI): 65,000
Finish: Unpolished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126431 Mfr #: 2AVF5
Alloy Type: 1018Typical Tensile Strength (PSI): 65,000
Finish: UnpolishedStandards: ASTM 108, UNS# G10180, AISI 1018
Typical Hardness: -Hex Size: 1"
Material: carbon steelLength Tolerance: +/-1.000"
Temper: Cold FinishLength: 1 ft.
Hex Width Tolerance: +0.000/-0.003"Type: General Purpose
Typical Yield Strength (PSI): 55,000Item: Hex Stock
Hardness Scale: -Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 1 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65000 PSI, Typical Yield Strength 55000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews