KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Rod, Steel, 1018, 2 In Hex x 1 Ft L

VALUE BRAND| Zoro #: G1691137| Mfr #: 2AVF8

$45.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 1 ft.
Typical Yield Strength (PSI): 55,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691137 Mfr #: 2AVF8
Type: General PurposeLength: 1 ft.
Typical Yield Strength (PSI): 55,000Hex Size: 2"
Hardness Scale: -Alloy Type: 1018
Typical Hardness: -Item: Hex Stock
Finish: UnpolishedHex Width Tolerance: +0.000/-0.004"
Temper: Cold FinishTypical Tensile Strength (PSI): 65,000
Material: carbon steelStandards: ASTM 108, UNS# G10180, AISI 1018
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 1018, Hex Size 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.004 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 65000 PSI, Typical Yield Strength 55000 PSI, ASTM 108, UNS# G10180, AISI 1018 Standards

Reviews