Hex Rod, Stl, 12L14, 1 1/2 In Hex x 1 Ft L

VALUE BRAND| Zoro #: G0860763| Mfr #: 2HJU9

$30.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860763 Mfr #: 2HJU9
Temper: Cold FinishFinish: Unpolished
Material: Carbon SteelItem: Hex Stock
Type: General PurposeHardness Scale: -
Typical Hardness: -Typical Tensile Strength (PSI): 78, 000
Standards: ASTM 108, UNS# G12144Hex Size: 1-1/2"
Length: 1 ft.Typical Yield Strength (PSI): 60, 000
Hex Width Tolerance: +0.000/-0.003"Length Tolerance: +/-1.000"
Alloy Type: 12L14Country of Origin (subject to change): Multiple

Product Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78000 PSI, Typical Yield Strength 60000 PSI, ASTM 108, UNS# G12144 Standards

Product Reviews

Save 15%. Sign up for Z-mail.