Hex Rod, Stl, 12L14, 1 1/4 In Hex x 1 Ft L

VALUE BRAND| Zoro #: G0522557| Mfr #: 2HJU8

$15.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522557 Mfr #: 2HJU8
Temper: Cold FinishFinish: Unpolished
Material: Carbon SteelItem: Hex Stock
Type: General PurposeTypical Yield Strength (PSI): 60, 000
Hex Width Tolerance: +0.000/-0.003"Length Tolerance: +/-1.000"
Alloy Type: 12L14Typical Tensile Strength (PSI): 78, 000
Standards: ASTM 108, UNS# G12144Hex Size: 1-1/4"
Length: 1 ft.Country of Origin (subject to change): Multiple

Product Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 1 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 78000 PSI, Typical Yield Strength 60000 PSI, ASTM 108, UNS# G12144 Standards

Product Reviews

Save 15%. Sign up for Z-mail.