KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Rod, Stl, 12L14, 1 3/4 In Hex x 6 Ft L

VALUE BRAND| Zoro #: G1953917| Mfr #: 2HJW8

$199.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Length: 6 ft.
Typical Yield Strength (PSI): 60,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953917 Mfr #: 2HJW8
Type: General PurposeLength: 6 ft.
Typical Yield Strength (PSI): 60,000Hex Size: 1-3/4"
Hardness Scale: -Alloy Type: 12L14
Typical Hardness: -Item: Hex Stock
Finish: UnpolishedHex Width Tolerance: +0.000/-0.004"
Temper: Cold FinishTypical Tensile Strength (PSI): 78,000
Material: carbon steelStandards: ASTM 108, UNS# G12144
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Hex Stock, General Purpose, Carbon Steel, Alloy Type 12L14, Hex Size 1 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Hex Width Tolerance +0.000/-0.004 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 78000 PSI, Typical Yield Strength 60000 PSI, ASTM 108, UNS# G12144 Standards

Reviews