KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" MNPT SS Hex Socket Plug

VALUE BRAND| Zoro #: G1640204| Mfr #: 4WPL8

$6.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: MNPT
Specific Fitting Shape: Hex Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640204 Mfr #: 4WPL8
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: MNPT
Specific Fitting Shape: Hex PlugMax. Pressure: 150 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Plug
Outside Dia.: 1-1/4"Temp. Range: -60 Degrees to 450 Degrees F
Item: Hex Socket PlugBasic Fitting Material: Metal
Fittings Sub-Category: PlugsHex Size: 3/4"
Country of Origin (subject to change): China

Description

Hex Socket Plug, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type MNPT, Max. Pressure 150 psi, Outside Dia. 1-1/4 In., Hex Size 3/4 In., Temp. Range -60 Degrees to 450 Degrees F

Reviews