2" MNPT SS Hex Socket Plug

VALUE BRAND| Zoro #: G0704094| Mfr #: 4WPL1

$15.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Plug
Specific Fitting Shape: Hex Plug
Pipe Size (Fittings): 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704094 Mfr #: 4WPL1
Basic Fitting Shape: PlugSpecific Fitting Shape: Hex Plug
Pipe Size (Fittings): 2"Max. Pressure: 150 psi
Outside Dia.: 2"Temp. Range: -60 Degrees to 450 Degrees F
Fittings Sub-Category: PlugsHex Size: 1"
Fitting Connection Type: MNPTPipe Fitting Material: 304 Stainless Steel
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Description

Hex Socket Plug, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type MNPT, Max. Pressure 150 psi, Outside Dia. 2 In., Hex Size 1 In., Temp. Range -60 Degrees to 450 Degrees F

Reviews