KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" MNPT SS Hex Socket Plug

VALUE BRAND| Zoro #: G2447566| Mfr #: 4WPN1

$13.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: MNPT
Specific Fitting Shape: Hex Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447566 Mfr #: 4WPN1
Pipe Size (Fittings): 2"Fitting Connection Type: MNPT
Specific Fitting Shape: Hex PlugMax. Pressure: 150 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Plug
Outside Dia.: 2"Temp. Range: -60 Degrees to 450 Degrees F
Item: Hex Socket PlugBasic Fitting Material: Metal
Fittings Sub-Category: PlugsHex Size: 1"
Country of Origin (subject to change): China

Description

Hex Socket Plug, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type MNPT, Max. Pressure 150 psi, Outside Dia. 2 In., Hex Size 1 In., Temp. Range -60 Degrees to 450 Degrees F

Reviews