3/4" MNPT SS Hex Socket Plug

VALUE BRAND| Zoro #: G2295736| Mfr #: 4WPL6

$3.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT
Basic Fitting Material: Metal
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295736 Mfr #: 4WPL6
Fitting Connection Type: MNPTBasic Fitting Material: Metal
Max. Pressure: 150 psiSpecific Fitting Shape: Hex Plug
Fittings Sub-Category: PlugsPipe Size (Fittings): 3/4"
Pipe Fitting Material: 316 Stainless SteelHex Size: 9/16"
Basic Fitting Shape: PlugOutside Dia.: 3/4"
Temp. Range: -60 Degrees to 450 Degrees FItem: Hex Socket Plug
Country of Origin (subject to change): China

Description

Hex Socket Plug, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3/4 In., Fitting Connection Type MNPT, Max. Pressure 150 psi, Outside Dia. 3/4 In., Hex Size 9/16 In., Temp. Range -60 Degrees to 450 Degrees F

Reviews