3/8" MNPT SS Hex Socket Plug

VALUE BRAND| Zoro #: G1140736| Mfr #: 4WPK4

$2.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140736 Mfr #: 4WPK4
Max. Pressure: 150 psiFitting Connection Type: MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Item: Hex Socket PlugFittings Sub-Category: Plugs
Specific Fitting Shape: Hex PlugTemp. Range: -60 Degrees to 450 Degrees F
Hex Size: 5/16"Outside Dia.: 3/8"
Pipe Size (Fittings): 3/8"Pipe Fitting Material: 304 Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Socket Plug, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type MNPT, Max. Pressure 150 psi, Outside Dia. 3/8 In., Hex Size 5/16 In., Temp. Range -60 Degrees to 450 Degrees F

Product Reviews