20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hex Spacer, #4, PK100

VALUE BRAND| Zoro #: G2197142| Mfr #: 35HSP102

$6.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197142 Mfr #: 35HSP102
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Item: Hex SpacerMaterial: Nylon
Temp. Range (F): 185Color: White
Type: FemaleHex Width Tolerance: +/-0.015"
Hex Width: 3/16"Screw Size: #4
Length: 3/8"Inside Dia.: 0.091"
Country of Origin (subject to change): United States

Product Description

Hex Spacer, Female, Nylon, Screw Size #4, Inside Dia 0.091 In, Hex Width 3/16 In, Length 3/8 In, ID Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, White, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.