Hex Spacer, #8, PK100

VALUE BRAND| Zoro #: G1587451| Mfr #: 35HSP012

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587451 Mfr #: 35HSP012
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +/-0.005"
Item: Hex SpacerMaterial: Nylon
Temp. Range (F): 185Color: White
Type: FemaleHex Width Tolerance: +/-0.015"
Hex Width: 1/4"Screw Size: #8
Length: 3/8"Inside Dia.: 0.140"
Country of Origin (subject to change): United States

Product Description

Hex Spacer, Female, Nylon, Screw Size #8, Inside Dia 0.140 In, Hex Width 1/4 In, Length 3/8 In, ID Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, White, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.