Hex Spacer, Fem, Nyl, #4x3/8 L, PK10

VALUE BRAND| Zoro #: G1969877| Mfr #: 35HSP102

$1.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Width Tolerance: +/-0.015"
Hex Width: 3/16"
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969877 Mfr #: 35HSP102
Hex Width Tolerance: +/-0.015"Hex Width: 3/16"
Material: NylonScrew Size: #4
Package Quantity: 10Temp. Range (F): 185
Inside Dia.: 0.091"Inside Dia. Tolerance: +/-0.005"
Color: WhiteLength: 3/8"
Length Tolerance: +/-0.005"Item: Hex Spacer
Type: FemaleCountry of Origin (subject to change): United States

Description

Hex Spacer, Female, Nylon, Screw Size #4, Inside Dia. 0.091 In, Hex Width 3/16 In, Length 3/8 In, Inside Dia. Tolerance +/-0.005 In, Hex Width Tolerance +/-0.015 In, Length Tolerance +/-0.005 In, Color White, Temp. Range 185 F, Package Quantity 10

Reviews